Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.6875 in L, Spin-On

  • Mfr # LF727

  • Zoro # G416174095


product price: $20.99
/ea
Sold in multiples of 12 for $251.88

Key Features

Filter Design
Spin-On
Overall Length
5 11/16 in
Overall Height
5 11/16 in
Product Type
Oil Filter
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF727
Zoro #
G416174095
UPC #
638217109911
Country of Origin
Mexico

Dimensions

Overall Length
5 11/16 in
Overall Height
5 11/16 in
Inside Diameter
2 1/2 in
Outside Diameter - Bottom
3 13/16 in
Outside Diameter
3 13/16 in
Thread Size
5/8"-18

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, Davis, Diamond, Ditch Witch, Ford, Freeman, Hesston, New Holland, Orsi, Owatonna, Wisconsin
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Oil

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 5/8 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.