Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.875 in L, Cartridge

  • Mfr # LF3827

  • Zoro # G216237549


product price: $26.59
/ea

Key Features

Filter Design
Cartridge
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Beam, Brock, Bucher Municipal, Cobus, Demag, Deutz, Deutz-Fahr, Doppstadt, Dynapac, Evobus, Faun-Frisch, Fendt, Ford, Freightliner, Fuchs, Grove, Hurlimann, Navistar, Kassbohrer, Keestrack, Lamborghini, Linde, Manitou, Menzi-Muck, Mercedes-Benz, Optare, Ponsse, Sandvik, Sdlg, Sennebogen, Sterling Truck, Tadano, Terex/Terex Advance, Volvo, Workhorse
Flow Rate
11.88 gpm
Overall Length
5 15/16 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3827
Zoro #
G216237549
UPC #
638217116148
Country of Origin
Bulgaria

Dimensions

Overall Length
5 15/16 in
Inside Diameter - Bottom
1 1/8 in
Inside Diameter
1 9/16 in
Overall Height
5 7/8 in
Outside Diameter - Bottom
3 1/4 in
Outside Diameter
3 1/4 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Beam, Brock, Bucher Municipal, Cobus, Demag, Deutz, Deutz-Fahr, Doppstadt, Dynapac, Evobus, Faun-Frisch, Fendt, Ford, Freightliner, Fuchs, Grove, Hurlimann, Navistar, Kassbohrer, Keestrack, Lamborghini, Linde, Manitou, Menzi-Muck, Mercedes-Benz, Optare, Ponsse, Sandvik, Sdlg, Sennebogen, Sterling Truck, Tadano, Terex/Terex Advance, Volvo, Workhorse
Flow Rate
11.88 gpm
Compatible Fluid Type
Oil
Nominal Filter Rating
39 micron
Compatible Vehicle Type
Trucks
Absolute Filter Rating
39 micron
Fit Type
Vehicle Specific
Product Type
Oil Filter

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.