Oil Filter, 5.9375 in L, Spin-On
- Mfr # LF16087
- Zoro # G3803881
product price:Â
$
19.25
/ea
Key Features
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Flow Rate
3.7 gpm
Overall Length
5 15/16 in
Thread Size
3/4-16 UNF-2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF16087
- Zoro #
- G3803881
- UPC #
- 638217184079
- Country of Origin
- India
Dimensions
- Overall Length
- 5 15/16 in
- Thread Size
- 3/4-16 UNF-2B
- Overall Height
- 5 15/16 in
- Outside Diameter
- 3 in
- Inside Diameter
- 2 7/16 in
- Outside Diameter - Bottom
- 3 in
- Length
- 5 15/16 in
Details
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Flow Rate
- 3.7 gpm
- Standards
- ISO 4548-12
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Cummins Power Generation
- Compatible Fluid Type
- Diesel Fuel
- Filter Design
- Spin-On
- Product Type
- Oil Filter
- Item
- Oil Filter
Description
Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4-16 UNF-2B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.