Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 6 in L, Spin-On

  • Mfr # LF17507

  • Zoro # G516174100


product price: $42.39
/ea
Sold in multiples of 6 for $254.34

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Oil Filter
Outside Diameter
4 1/4 in
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF17507
Zoro #
G516174100
UPC #
638217157912
Country of Origin
United States

Dimensions

Outside Diameter
4 1/4 in
Thread Size
1"-12
Outside Diameter - Bottom
4 1/4 in
Overall Length
6 in
Inside Diameter
3 9/16 in
Overall Height
6 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
3.01 gpm
Compatible Vehicle Make
Caterpillar, Hyundai
Nominal Filter Rating
24.6 micron
Fit Type
Vehicle Specific
Absolute Filter Rating
24.6 micron
Compatible Vehicle Type
Trucks

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.