Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 6.5 in L, Cartridge

  • Mfr # LF587

  • Zoro # G616174048


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Filter Design
Cartridge
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Inside Diameter
1 5/8 in
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF587
Zoro #
G616174048
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 5/8 in
Overall Length
6 1/2 in
Inside Diameter - Bottom
1 5/8 in
Outside Diameter - Bottom
3 3/8 in
Outside Diameter
3 3/8 in
Overall Height
6 1/2 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Product Type
Oil Filter

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.