Zoro Homepage

Oil Filter, 6.75 in L, Spin-On

  • Mfr # LF3443

  • Zoro # G416174040


product price: $18.59
/ea

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Outside Diameter - Bottom
4 1/4 in
Overall Length
6 3/4 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3443
Zoro #
G416174040
UPC #
638217112676
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
4 1/4 in
Overall Length
6 3/4 in
Inside Diameter
2 7/16 in
Thread Size
1"-12
Overall Height
6 3/4 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Fiatagri, Ford, Mercruiser, New Holland
Nominal Filter Rating
24.6 micron
Fit Type
Vehicle Specific
Flow Rate
11.89 gpm
Compatible Fluid Type
Oil
Absolute Filter Rating
24.6 micron
Flow Type
Full Flow

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.