Zoro Homepage

Oil Filter, 6.875 in L, Spin-On

  • Mfr # LF4154

  • Zoro # G016174020


product price: $33.49
/ea
Sold in multiples of 12 for $401.88

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Height
6 7/8 in
Outside Diameter
3 11/16 in
Inside Diameter
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4154
Zoro #
G016174020
UPC #
638217117695
Country of Origin
France

Dimensions

Overall Height
6 7/8 in
Outside Diameter
3 11/16 in
Inside Diameter
2 7/16 in
Outside Diameter - Bottom
3 11/16 in
Overall Length
6 7/8 in
Thread Size
1"-12

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Flow Rate
13.2 gpm
Standards
ISO 4548-12
Nominal Filter Rating
50 micron
Compatible Vehicle Type
Trucks
Absolute Filter Rating
50 micron
Compatible Vehicle Make

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.