Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 6.875" L

  • Mfr # LF16520

  • Zoro # G916332551


product price: $25.49
/ea

Key Features

Overall Height
6 7/8 in
Nominal Filter Rating
25 micron
Outside Diameter
3 11/16 in
Overall Length
6 7/8 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16520
Zoro #
G916332551
UPC #
638217450662
Country of Origin
France

Dimensions

Overall Height
6 7/8 in
Outside Diameter
3 11/16 in
Overall Length
6 7/8 in
Inside Diameter
2 7/16 in
Thread Size
M27X2-6H

Details

Nominal Filter Rating
25 micron
Media Material
Cellulose
Absolute Filter Rating
25 micron
Compatible Engine Type
Diesel Engines
Item
Oil Filter
Flow Rate
80 lpm
Product Type
Oil Filter
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On
Fleetguard
LF16117
Compatible Vehicle Make
Agco, Case IH, Claas, Kamaz, Kobelco, Landini, Mc Cormick, New Holland, Steyr

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.