Zoro Homepage

Oil Filter, 7.125 in L, Cartridge

  • Mfr # LF3300

  • Zoro # G616277596


product price: $26.39
/ea

Key Features

Filter Design
Cartridge
Inside Diameter - Bottom
1 7/16 in
Standards
SAE J1858
Overall Length
7 1/8 in
Flow Rate
13.74 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3300
Zoro #
G616277596
UPC #
638217110535
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
1 7/16 in
Overall Length
7 1/8 in
Outside Diameter - Bottom
4 1/2 in
Overall Height
7 1/8 in
Inside Diameter
1 7/16 in
Outside Diameter
4 1/2 in

Details

Filter Design
Cartridge
Item
Oil Filter
Standards
SAE J1858
Flow Rate
13.74 gpm
Fit Type
Vehicle Specific
Nominal Filter Rating
10.1 micron
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Navistar, Oliver, White
Absolute Filter Rating
10.1 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.