Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 7.6875 in L, Cartridge

  • Mfr # LF504

  • Zoro # G716237551


product price: $23.89
/ea
Sold in multiples of 12 for $286.68

Key Features

Filter Design
Cartridge
Inside Diameter
9/16 in
Standards
SAE J1858
Compatible Vehicle Make
Flow Rate
19.81 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF504
Zoro #
G716237551
UPC #
638217107696
Country of Origin
Mexico

Dimensions

Inside Diameter
9/16 in
Overall Length
7 11/16 in
Overall Height
7 11/16 in
Outside Diameter
4 in
Inside Diameter - Bottom
9/16 in
Outside Diameter - Bottom
4 in

Details

Filter Design
Cartridge
Item
Oil Filter
Standards
SAE J1858
Compatible Vehicle Make
Flow Rate
19.81 gpm
Absolute Filter Rating
10.1 micron
Fit Type
Vehicle Specific
Product Type
Oil Filter
Nominal Filter Rating
10.1 micron
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.