Zoro Homepage

Oil Filter, 8.0625 in L, Spin-On

  • Mfr # LF3478

  • Zoro # G716174061


product price: $36.49
/ea
Sold in multiples of 6 for $218.94

Key Features

Filter Design
Spin-On
Outside Diameter - Bottom
4 3/4 in
Thread Size
1 1/2"-12
Compatible Fluid Type
Oil
Flow Rate
15.06 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3478
Zoro #
G716174061
UPC #
638217084836
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
4 3/4 in
Thread Size
1 1/2"-12
Overall Height
8 1/16 in
Inside Diameter
3 7/8 in
Outside Diameter
4 3/4 in
Overall Length
8 1/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
15.06 gpm
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, Champion, Fiat Hitachi, Gradall, Grimmer Schmidt, Hino, Hitachi, Isuzu, JCB, Link-Belt, New Idea, TCM, Timberjack, Valmet
Absolute Filter Rating
30 micron
Nominal Filter Rating
30 micron

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.