Zoro Homepage

Oil Filter, 8.125 in L, Cartridge

  • Mfr # LF17056

  • Zoro # G216174141


product price: $56.19
/ea

Key Features

Filter Design
Cartridge
Fit Type
Vehicle Specific
Outside Diameter - Bottom
4 3/4 in
Absolute Filter Rating
40 micron
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17056
Zoro #
G216174141
UPC #
638217169090
Country of Origin
Germany

Dimensions

Outside Diameter - Bottom
4 3/4 in
Outside Diameter
4 3/4 in
Inside Diameter
2 1/8 in
Inside Diameter - Bottom
2 1/4 in
Overall Length
8 in
Overall Height
8 1/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Standards
ISO 4548-12
Housing Material
Plastic
Flow Rate
38.57 gpm
Compatible Vehicle Make
Ayats, Breda Menarini, Carrocerias Ayats, Claas, E.R.F, Navistar, Krone, LAZ, Man, Menarini, Neoplan, Plaxton, Temsa Bus, Van Hool, Viseon Bus, Volkswagen, Volvo, Youngman Neoplan
Nominal Filter Rating
40 micron

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.