Zoro Homepage

Oil Filter, 8.25 in L, Spin-On

  • Mfr # LF3744

  • Zoro # G316174102


product price: $37.79
/ea
Sold in multiples of 12 for $453.48

Key Features

Filter Design
Spin-On
Standards
ISO 4548-12
Nominal Filter Rating
48 micron
Overall Length
8 5/16 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3744
Zoro #
G316174102
UPC #
638217115677
Country of Origin
France

Dimensions

Overall Length
8 5/16 in
Overall Height
8 1/4 in
Outside Diameter
3 11/16 in
Inside Diameter
2 7/16 in
Outside Diameter - Bottom
3 11/16 in
Thread Size
1"-12

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Nominal Filter Rating
48 micron
Fit Type
Vehicle Specific
Flow Rate
13.2 gpm
Product Type
Oil Filter
Absolute Filter Rating
48 micron
Compatible Fluid Type
Oil
Compatible Vehicle Make
Autocar LLC., John Deere, Liebherr
Compatible Vehicle Type
Trucks

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.