Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 8.3125 in L, Spin-On

  • Mfr # LF3413

  • Zoro # G716174016


product price: $50.59
/ea
Sold in multiples of 12 for $607.08

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Agco, Ahlmann, Atlas Copco, Bomag, Caterpillar, DAF, Demag, Deutz, Deutz-Fahr, Dynapac, Ford, Grove, Hamm (Wirtgen Group), Heuliez, Ingersoll-Rand, JCB, Jumbo, Liebherr, Linde, New Holland, Orenstein and Koppel, PPM, Renault, Same, UD Trucks, Van Hool, Vandel, Volvo
Outside Diameter - Bottom
3 11/16 in
Overall Height
8 5/16 in
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3413
Zoro #
G716174016
UPC #
638217112270
Country of Origin
France

Dimensions

Outside Diameter - Bottom
3 11/16 in
Overall Height
8 5/16 in
Thread Size
1"-12
Inside Diameter
2 9/16 in
Overall Length
8 5/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Agco, Ahlmann, Atlas Copco, Bomag, Caterpillar, DAF, Demag, Deutz, Deutz-Fahr, Dynapac, Ford, Grove, Hamm (Wirtgen Group), Heuliez, Ingersoll-Rand, JCB, Jumbo, Liebherr, Linde, New Holland, Orenstein and Koppel, PPM, Renault, Same, UD Trucks, Van Hool, Vandel, Volvo
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Nominal Filter Rating
30 micron
Absolute Filter Rating
30 micron
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Flow Rate
15.85 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.