Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 8.375 in L, Spin-On

  • Mfr # LF3594

  • Zoro # G716277595


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 1/4 in
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3594
Zoro #
G716277595
UPC #
638217089732
Country of Origin
France

Dimensions

Outside Diameter
4 1/4 in
Overall Length
8 3/8 in
Thread Size
M30-2.00
Overall Height
8 3/8 in
Outside Diameter - Bottom
4 1/4 in
Inside Diameter
3 5/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Product Type
Oil Filter
Nominal Filter Rating
23 micron
Flow Rate
13.2 gpm
Absolute Filter Rating
23 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Astra, Braud, Fiat Hitachi, Fiat Kobelco, Fiatagri, Fiatallis, Hitachi, Iveco, Landini, Laverda, New Holland
Standards
ISO 4548-12

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M30-2.00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.