Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 8.9375 in L, Cartridge

  • Mfr # LF509N

  • Zoro # G816237550


product price: $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Filter Design
Cartridge
Inside Diameter
1 7/16 in
Outside Diameter
4 1/2 in
Compatible Vehicle Type
Trucks
Absolute Filter Rating
24.6 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF509N
Zoro #
G816237550
UPC #
638217107757
Country of Origin
Mexico

Dimensions

Inside Diameter
1 7/16 in
Outside Diameter
4 1/2 in
Overall Height
8 15/16 in
Outside Diameter - Bottom
4 1/2 in
Overall Length
8 15/16 in
Inside Diameter - Bottom
1 7/16 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Vehicle Type
Trucks
Absolute Filter Rating
24.6 micron
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Flow Rate
29.05 gpm
Compatible Vehicle Make
Adams, Albin, Allis-Chalmers, Allison, American Crane, American Lafrance, Astra, Athey Products, Atlas Copco, Austin Western, Autocar LLC., Aveling Barford, Bantam, Barber Greene, Barr, Bay City Shovel, Bedford, Benati, Big Bud, Blaw-Knox, Blount, Blue Bird, Bomag, British Jeffrey Diamond, Brockway, Bros., Buckeye, Bucyrus-Erie, Buffalo-Springfield, Can-Car, Case IH, Cedar Rapids, Champion, Chevrolet, Clark, Cleveland, Compair, Consolidated Pneumatic, Continental, Crane Carrier, Crown Forklift and Co, Crusader Marine, Curtiss-Wright, Dart, Daytona, Demag, Detroit Diesel, Ditch Witch, Dodge, Dresser, Drott, Dynahoe, Eaton Yale and Towne, Eimco, Euclid, Farmhand, Fiat, Fiatallis, Ford, Franklin, FTF, Gardner, Garwood-Buckeye, Gehl, General Motors, Gorman Rupp, Gradall, Gray Marine, Grove, Hancock, Hardie, Haul-Pak, Hein Werner, Hendrickson, Hercules, Hesston, Hitachi, Hough, Huber-Warco, Hymac, Hyster, Ingersoll-Rand, Insley, Navistar, Iveco, Jaeger, John Bean, John Deere, Joy, Kenworth, Kobelco, Koehring, Komatsu, Lancer Boss, Laverda, Lectra Haul, Leroi, Letourneau-Westinghouse, Liebherr, Lima, Lincoln Electric, Link-Belt, Lister Petter, M-R-S Manufacturing Company, Mack, Manitou, Manitowoc, Marlow, Massey Ferguson, Muir Hill, Myers, Nck-Rapier, Nelson, New Holland, New Idea, Oliver, Oshkosh Corporation, Ottawa, P and H Harnischfeger, Payhauler, Perlini, Peterbilt, Pettibone-Mulliken, Poclain, Quickway Shovel, Quincy, Ransomes Simms and Jeffries, Raygo, Reformwerke Bauer, Renault, Richier, Rossi, Ruston Bucyrus, Saxby-Tracma, Schield-Bantam, Schramm, Scoop-Mobile, Someca, Steiger, Sullair, Tampo, Taylor Tools, Terex/Terex Advance, Timberjack, Trojan, Unit Rig, Vermeer, VMC, Volvo, Warner and Swasey, Werklust, Western Star, White, Winget, Winpower, Witte, Worthington, Zettelmeyer
Product Type
Oil Filter
Nominal Filter Rating
24.6 micron
Fit Type
Vehicle Specific

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.