Zoro Homepage

Oil Filter, 8.9375 in L, Spin-On

  • Mfr # LF3346

  • Zoro # G816277594


product price: $35.29
/ea

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Outside Diameter
4 1/4 in
Overall Length
7 1/8 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3346
Zoro #
G816277594
UPC #
638217111198
Country of Origin
Mexico

Dimensions

Outside Diameter
4 1/4 in
Overall Length
7 1/8 in
Thread Size
1"-12
Outside Diameter - Bottom
4 1/4 in
Inside Diameter
2 7/16 in
Overall Height
8 15/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Product Type
Oil Filter
Compatible Vehicle Make
Agrale, Astra, Atmos, Benati, Case IH, Dorman Diesels, FG Wilson, Fiat, Fiat Hitachi, Fiatagri, Fiatallis, Ford, Hesston, Hitachi, Hydrovane, Iveco, Landini, Laverda, Montana, New Holland, Perkins, Someca, Valmet, Van Hool, Volkswagen
Compatible Fluid Type
Oil
Nominal Filter Rating
12.85 micron
Media Material
Cellulose
Flow Rate
18.5 gpm
Absolute Filter Rating
12.85 micron

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.