Zoro Homepage

Oil Filter, 9 in L, Spin-On

  • Mfr # LF3749

  • Zoro # G816174121


product price: $71.19
/ea
Sold in multiples of 12 for $854.28

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Thread Size
M30-2.00
Outside Diameter
4 5/16 in
Inside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3749
Zoro #
G816174121
UPC #
638217115714
Country of Origin
France

Dimensions

Thread Size
M30-2.00
Outside Diameter
4 5/16 in
Inside Diameter
3 11/16 in
Overall Length
9 in
Outside Diameter - Bottom
4 5/16 in
Overall Height
9 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
John Deere, Liebherr
Flow Rate
18.5 gpm
Nominal Filter Rating
30 micron
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Product Type
Oil Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
30 micron

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M30-2.00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.