Zoro Homepage

Oil Filter, 9.3125 in L, Cartridge

  • Mfr # LF688

  • Zoro # G116174067


product price: $32.39
/ea
Sold in multiples of 12 for $388.68

Key Features

Filter Design
Cartridge
Standards
ISO 16889
Compatible Vehicle Type
Trucks
Overall Height
9 5/16 in
Overall Length
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF688
Zoro #
G116174067
UPC #
638217109492
Country of Origin
Mexico

Dimensions

Overall Height
9 5/16 in
Overall Length
9 5/16 in
Outside Diameter - Bottom
4 15/16 in
Outside Diameter
4 15/16 in
Inside Diameter - Bottom
2 3/16 in
Inside Diameter
2 3/16 in

Details

Filter Design
Cartridge
Item
Oil Filter
Standards
ISO 16889
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Cummins, Kato, Kawasaki, Komatsu
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.