Oil Filter, Cartridge, Cellulose

  • Mfr # LF17837
  • Zoro # G523649714
product price: 
$
76.19
/ea

Key Features

Compatible Engine Type
Gasoline Engines
Product Type
Oil Filter
Compatible Vehicle Make
Jenbacher
Filter Design
Cartridge
Media Material
Cellulose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LF17837
Zoro #
G523649714
UPC #
-
Country of Origin
United States
Compatible Engine Type
Gasoline Engines
Product Type
Oil Filter
Compatible Vehicle Make
Jenbacher
Item
Oil Filter
Filter Design
Cartridge
Media Material
Cellulose
Compatible Fluid Type
Coolant, Oil
Fit Type
Vehicle Specific

Dimensions

Overall Height
30 1/16 in
Outside Diameter
6 7/16 in

Description

Oil Filter, Filter Design Cartridge, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews