Oil Filter, Cartridge, Cellulose
- Mfr # LF3435
- Zoro # G423648800
product price:Â
$
14.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Datsun, JCB, Nissan, Shibaura
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Overall Height
3 7/8 in
Compatible Vehicle Type
Light Duty Trucks, Passenger Vehicles, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3435
- Zoro #
- G423648800
- UPC #
- 638217112577
- Country of Origin
- Indonesia
- Compatible Vehicle Make
- Datsun, JCB, Nissan, Shibaura
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Media Material
- Cellulose
- Compatible Vehicle Type
- Light Duty Trucks, Passenger Vehicles, Trucks
- Filter Design
- Cartridge
- Standards
- ISO 4548-12
- Baldwin Interchange
- B120
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Product Type
- Oil Filter
- Flow Rate
- 3.96 gpm
- Item
- Oil Filter
Dimensions
- Overall Height
- 3 7/8 in
- Overall Length
- 3 7/8 in
- Inside Diameter
- 2 5/8 in
- Outside Diameter
- 3 3/4 in
- Thread Size
- 3/4"-1.59
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Oil Filter, Filter Design Cartridge, Thread Size 3/4 In.-1.59
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.