Oil Filter, Cartridge, Glass
- Mfr # LF16421
- Zoro # G823649124
product price:Â
$
22.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Oil Filter
Fit Type
Vehicle Specific
Filter Design
Cartridge
Inside Diameter
2 in
Overall Height
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF16421
- Zoro #
- G823649124
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Media Material
- Glass
- Compatible Vehicle Make
- Dodge, Ram
- Absolute Filter Rating
- 28 micron
- Item
- Oil Filter
- Compatible Vehicle Type
- Passenger Vehicles
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Baldwin Interchange
- P7492
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Standards
- ISO 4548-12
- Flow Rate
- 15.85 gpm
Dimensions
- Inside Diameter
- 2 in
- Overall Height
- 5 7/16 in
- Inside Diameter - Bottom
- 7/8 in
- Outside Diameter
- 2 1/16 in
- Overall Length
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
- Length
- 5 7/16 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.