Oil Filter, Cartridge
- Mfr # LF16176
- Zoro # G123525005
product price:Â
$
12.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 in
Compatible Vehicle Type
Construction Equipment, Passenger Vehicles
Outside Diameter
2 9/16 in
Compatible Vehicle Make
Fenwick, Haulotte, JCB, Linde, Multicar, Still, Volkswagen
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF16176
- Zoro #
- G123525005
- UPC #
- 638217180750
- Country of Origin
- Austria
Dimensions
- Overall Height
- 6 in
- Outside Diameter
- 2 9/16 in
- Overall Length
- 6 in
- Inside Diameter
- 3/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Compatible Vehicle Type
- Construction Equipment, Passenger Vehicles
- Compatible Vehicle Make
- Fenwick, Haulotte, JCB, Linde, Multicar, Still, Volkswagen
- Baldwin Interchange
- P7308
- Flow Rate
- 12.68 gpm
- Standards
- ISO 4548-12
- Filter Design
- Cartridge
- Absolute Filter Rating
- 57 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Item
- Oil Filter
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.