Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge
- Mfr # LF510
- Zoro # G024782156
product price:Â
$
18.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Allis-Chalmers,Allison,Allstate,American Motors,Athey Products,Atlas-Imperial,Austin Western,Barber Greene,Bay City Shovel,Blaw-Knox,Brockway,Buffalo-Springfield,Case IH,Chicago Pneumatic,Chris-Craft,Chrysler,Clark Equipment,Continental,Cummins,Davey Paxman,Deutz,Dodge,Fairbanks-Morse,Federal Truck,Ford,Garwood-Buckeye,Gray Marine,Grove,Hancock,Hercules,Hough,Huber-Warco,Hudson,Hyster,Ingersoll-Rand,Insley,Navistar,Irion,Jaeger,Jenbacher,Kermath,KHD(Klockner-Humboldt-Deutz),Koehring,Komatsu,Lima,Lincoln Electric,Mack,Mercedes-Benz,Mercury,Myers,Nash,Nelson,Owens,Packard,Poclain,Ready-Power,Reo,Scoop-Mobile,Scripps,Sheppard,Silver King,Studebaker,Towmotor,Trojan,Universal,Volvo,Waukesha,Wayne,White,Wisconsin,Witte
Overall Height
4 7/8 in
Compatible Engine Type
Diesel Engines
Overall Length
4 7/8 in
Baldwin Interchange
P41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF510
- Zoro #
- G024782156
- UPC #
- 638217107795
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 7/8 in
- Overall Length
- 4 7/8 in
- Outside Diameter
- 4 in
- Inside Diameter
- 9/16 in
- Length
- 4 7/8 in
Details
- Item
- Oil Filter
- Compatible Vehicle Make
- Allis-Chalmers,Allison,Allstate,American Motors,Athey Products,Atlas-Imperial,Austin Western,Barber Greene,Bay City Shovel,Blaw-Knox,Brockway,Buffalo-Springfield,Case IH,Chicago Pneumatic,Chris-Craft,Chrysler,Clark Equipment,Continental,Cummins,Davey Paxman,Deutz,Dodge,Fairbanks-Morse,Federal Truck,Ford,Garwood-Buckeye,Gray Marine,Grove,Hancock,Hercules,Hough,Huber-Warco,Hudson,Hyster,Ingersoll-Rand,Insley,Navistar,Irion,Jaeger,Jenbacher,Kermath,KHD(Klockner-Humboldt-Deutz),Koehring,Komatsu,Lima,Lincoln Electric,Mack,Mercedes-Benz,Mercury,Myers,Nash,Nelson,Owens,Packard,Poclain,Ready-Power,Reo,Scoop-Mobile,Scripps,Sheppard,Silver King,Studebaker,Towmotor,Trojan,Universal,Volvo,Waukesha,Wayne,White,Wisconsin,Witte
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- P41
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks, Off-Road Vehicles, Passenger Vehicles
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.