Oil Filter, Cartridge
- Mfr # LF584
- Zoro # G523649127
product price:Â
$
21.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 3/8 in
Product Type
Oil Filter
Flow Rate
11.89 gpm
Compatible Engine Type
Diesel Engines
Inside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF584
- Zoro #
- G523649127
- UPC #
- 638217083778
- Country of Origin
- Mexico
- Product Type
- Oil Filter
- Flow Rate
- 11.89 gpm
- Compatible Engine Type
- Diesel Engines
- Absolute Filter Rating
- 24.6 micron
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Cartridge
- Standards
- SAE J1858
- Item
- Oil Filter
- Compatible Vehicle Make
- Adams, American Road and Equip, Austin Western, Barber Greene, Case IH, Ditch Witch, Galion, Hough, Navistar, Komatsu, Lima, Myers, Palmer, Schramm, Trojan
- Baldwin Interchange
- PT70
Dimensions
- Outside Diameter
- 3 3/8 in
- Inside Diameter
- 7/8 in
- Overall Height
- 7 3/4 in
- Overall Length
- 7 3/4 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.