Oil Filter, Cartridge
- Mfr # LF596
- Zoro # G023524573
product price:Â
$
14.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Compatible Vehicle Make
Agrale,Allis-Chalmers,Armorweld,Atlas Copco,Aveling Barford,Barber Greene,Benati,Blaw-Knox,Bray,Buehrer,Buffalo-Springfield,Case IH,Caterpillar,Cbt,Claas,Clark Equipment,Compair,Consolidated Pneumatic,Conveyancer,Coventry Climax,Crede Hercules,Dennis Eagle,Dodge,Drott,Dynahoe,Ebro,Fenwick,Ford,Fowler,Frigiking,Grove,Guldner,Hanomag-Henschel,Hymac,Hyster,Ingersoll-Rand,Iveco,JCB,Komatsu,Lancer Boss,Landini,Lugli,Manitou,Marshall Fowler,Massey Ferguson,Matbro,Miag,Monti,Mustang,New Holland,Nissan,Orenstein and Koppel,Perkins,Priestman,Ransomes Simms and Jeffries,Renault,Rossi,Schopf,Stothert and Pitt,Towmotor,Valmet,Venieri,Volvo Construction Equipment,Weatherhill
Overall Length
4 1/2 in
Absolute Filter Rating
24.6 micron
Inside Diameter
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF596
- Zoro #
- G023524573
- UPC #
- 638217108754
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Vehicle Make
- Agrale,Allis-Chalmers,Armorweld,Atlas Copco,Aveling Barford,Barber Greene,Benati,Blaw-Knox,Bray,Buehrer,Buffalo-Springfield,Case IH,Caterpillar,Cbt,Claas,Clark Equipment,Compair,Consolidated Pneumatic,Conveyancer,Coventry Climax,Crede Hercules,Dennis Eagle,Dodge,Drott,Dynahoe,Ebro,Fenwick,Ford,Fowler,Frigiking,Grove,Guldner,Hanomag-Henschel,Hymac,Hyster,Ingersoll-Rand,Iveco,JCB,Komatsu,Lancer Boss,Landini,Lugli,Manitou,Marshall Fowler,Massey Ferguson,Matbro,Miag,Monti,Mustang,New Holland,Nissan,Orenstein and Koppel,Perkins,Priestman,Ransomes Simms and Jeffries,Renault,Rossi,Schopf,Stothert and Pitt,Towmotor,Valmet,Venieri,Volvo Construction Equipment,Weatherhill
- Item
- Oil Filter
- Absolute Filter Rating
- 24.6 micron
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Gasoline, Hydraulic Fluid, Power Steering Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Baldwin Interchange
- PT108
- Filter Design
- Cartridge
Dimensions
- Overall Length
- 4 1/2 in
- Inside Diameter
- 13/16 in
- Overall Height
- 4 1/2 in
- Outside Diameter
- 2 3/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.