Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge
- Mfr # LF674
- Zoro # G124782193
product price:Â
$
17.69
/ea
Key Features
Baldwin Interchange
PT62
Overall Length
4 3/16 in
Compatible Vehicle Make
John Deere
Filter Design
Cartridge
Overall Height
4 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF674
- Zoro #
- G124782193
- UPC #
- 638217109355
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4 3/16 in
- Overall Height
- 4 3/16 in
- Outside Diameter
- 3 1/2 in
- Inside Diameter
- 1 1/16 in
- Length
- 4 3/16 in
Details
- Baldwin Interchange
- PT62
- Compatible Vehicle Make
- John Deere
- Filter Design
- Cartridge
- Item
- Oil Filter
- Flow Rate
- 5.28 gpm
- Standards
- SAE J1858
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Product Type
- Oil Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Farm Equipment
- Absolute Filter Rating
- 24.6 micron
- Fit Type
- Vehicle Specific
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.