Zoro Homepage

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF16166

  • Zoro # G114841060


product price: $37.39
/ea
Sold in multiples of 6 for $224.34

Key Features

Filter Design
Cartridge
Media Material
Cellulose
Flow Rate
15 lpm
Overall Height
7 5/16 in
Inside Diameter
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16166
Zoro #
G114841060
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
7 5/16 in
Inside Diameter
1 7/16 in
Overall Length
4 1/8 in
Outside Diameter
3 1/4 in
Overall Width
4 1/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Media Material
Cellulose
Flow Rate
15 lpm
Product Type
Oil Filter
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.