Zoro Homepage

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF16424

  • Zoro # G514841073


product price: $23.59
/ea
Sold in multiples of 6 for $141.54

Key Features

Filter Design
Cartridge
Overall Height
8 11/16 in
Media Material
Cellulose
Outside Diameter
2 in
Overall Width
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16424
Zoro #
G514841073
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 11/16 in
Outside Diameter
2 in
Overall Width
8 3/16 in
Inside Diameter
15/16 in
Overall Length
4 1/2 in

Details

Filter Design
Cartridge
Item
Oil Filter
Media Material
Cellulose
Product Type
Oil Filter
Flow Rate
0.8 lpm
Compatible Fluid Type
Oil
Standards
SAE J905

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.