Zoro Homepage

Oil Filter Cellulose Cartrg Metal,

  • Mfr # LF17496

  • Zoro # G414841012


product price: $67.15
/ea

Key Features

Filter Design
Cartridge
Product Type
Oil Filter
Compatible Fluid Type
Oil
Overall Width
16 3/8 in
Outside Diameter
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17496
Zoro #
G414841012
UPC #
638217157417
Country of Origin
Mexico

Dimensions

Overall Width
16 3/8 in
Outside Diameter
7 3/8 in
Overall Length
16 5/16 in
Overall Height
15 in

Details

Filter Design
Cartridge
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Fleetguard
LF17496
Baldwin Interchange
P7012

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.