Zoro Homepage

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF17810

  • Zoro # G014811057


product price: $55.99
/ea
Sold in multiples of 6 for $335.94

Key Features

Filter Design
Cartridge
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
60 lpm
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17810
Zoro #
G014811057
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Inside Diameter
1/2 in
Overall Length
15 in
Outside Diameter
4 5/8 in
Overall Height
11 5/16 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
60 lpm
Media Material
Cellulose

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.