Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF618

  • Zoro # G214841076


product price: $18.00
/ea
Sold in multiples of 6 for $108.00

Key Features

Filter Design
Cartridge
Outside Diameter
3 5/16 in
Overall Length
11 3/16 in
Standards
SAE J1858
Overall Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF618
Zoro #
G214841076
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 5/16 in
Overall Length
11 3/16 in
Overall Width
7 7/8 in
Inside Diameter
7/8 in
Overall Height
6 13/16 in

Details

Filter Design
Cartridge
Item
Oil Filter
Standards
SAE J1858
Product Type
Oil Filter
Flow Rate
30 lpm
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.