Zoro Homepage

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF634

  • Zoro # G114841084


product price: $17.59
/ea
Sold in multiples of 12 for $211.08

Key Features

Filter Design
Cartridge
Overall Width
13 5/16 in
Overall Length
17 13/16 in
Outside Diameter
3 1/2 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF634
Zoro #
G114841084
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
13 5/16 in
Overall Length
17 13/16 in
Outside Diameter
3 1/2 in
Inside Diameter
1 3/8 in
Overall Height
5 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.