Zoro Homepage

Oil Filter Cellulose Cartrg Metal

  • Mfr # LF637

  • Zoro # G814841100


product price: $29.29
/ea
Sold in multiples of 12 for $351.48

Key Features

Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Inside Diameter
1 1/2 in
Overall Width
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF637
Zoro #
G814841100
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 1/2 in
Overall Width
16 5/8 in
Overall Length
21 13/16 in
Overall Height
5 13/16 in
Outside Diameter
5 1/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Flow Rate
37 lpm
Standards
SAE J1858
Fleetguard
LF637
Baldwin Interchange
P528

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.