Zoro Homepage

Oil Filter Cellulose Cartrg Plastic

  • Mfr # LF16046

  • Zoro # G114841091


product price: $46.49
/ea
Sold in multiples of 6 for $278.94

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Fit Type
Vehicle Specific
Overall Length
15 13/16 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16046
Zoro #
G114841091
UPC #
-
Country of Origin
Bulgaria

Dimensions

Outside Diameter
4 3/4 in
Overall Length
15 13/16 in
Overall Height
12 3/8 in
Overall Width
12 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Product Type
Oil Filter
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.