Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Cartrg Plastic,

  • Mfr # LF16233

  • Zoro # G114841046


product price: $66.19
/ea

Key Features

Filter Design
Cartridge
Overall Width
4 1/2 in
Inside Diameter
2 3/16 in
Compatible Vehicle Type
Buses
Standards
ISO 4548-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16233
Zoro #
G114841046
UPC #
638217169045
Country of Origin
France

Dimensions

Overall Width
4 1/2 in
Inside Diameter
2 3/16 in
Overall Length
8 7/8 in
Outside Diameter
4 7/16 in
Overall Height
4 1/2 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Vehicle Type
Buses
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.