Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Cartrg Plastic

  • Mfr # LF17511

  • Zoro # G714841057


product price: $61.69
/ea
Sold in multiples of 6 for $370.14

Key Features

Filter Design
Cartridge
Outside Diameter
4 3/4 in
Compatible Fluid Type
Oil
Standards
ISO 16889
Overall Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17511
Zoro #
G714841057
UPC #
-
Country of Origin
Bulgaria

Dimensions

Outside Diameter
4 3/4 in
Overall Width
11 1/2 in
Overall Length
15 5/16 in
Overall Height
11 1/2 in
Inside Diameter
2 1/4 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 16889
Product Type
Oil Filter
Fit Type
Vehicle Specific
Flow Rate
37.9 lpm
Compatible Vehicle Type
Trucks
Fleetguard
LF17511
Baldwin Interchange
P7505

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.