Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Cartrg Plastic

  • Mfr # LF3914

  • Zoro # G414841029


product price: $31.99
/ea
Sold in multiples of 12 for $383.88

Key Features

Filter Design
Cartridge
Outside Diameter
3 1/4 in
Product Type
Hydraulic Filter
Overall Width
11 5/8 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3914
Zoro #
G414841029
UPC #
-
Country of Origin
Bulgaria

Dimensions

Outside Diameter
3 1/4 in
Overall Width
11 5/8 in
Overall Length
15 3/8 in
Overall Height
10 3/16 in
Inside Diameter
1 1/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment, Trucks
Compatible Fluid Type
Hydraulic Fluid

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.