Zoro Homepage

Oil Filter Cellulose Cartrg Plastic

  • Mfr # LF4000

  • Zoro # G914841000


product price: $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Filter Design
Cartridge
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Outside Diameter
2 9/16 in
Inside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4000
Zoro #
G914841000
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2 9/16 in
Inside Diameter
1 1/4 in
Overall Width
5 5/16 in
Overall Height
5 3/8 in
Overall Length
13 1/2 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Flow Rate
18 lpm
Compatible Fluid Type
Oil
Standards
SAE J1858
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.