Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF16173

  • Zoro # G814841087


product price: $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Filter Design
Spin-On
Overall Length
15 5/16 in
Outside Diameter
3 11/16 in
Thread Size
M24 x 1.5-6H INT
Overall Height
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16173
Zoro #
G814841087
UPC #
-
Country of Origin
France

Dimensions

Overall Length
15 5/16 in
Outside Diameter
3 11/16 in
Thread Size
M24 x 1.5-6H INT
Overall Height
6 5/16 in
Overall Width
11 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
30 lpm
Fleetguard
LF16173
Baldwin Interchange
B7306

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M24 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.