Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF16460

  • Zoro # G814841001


product price: $38.89
/ea
Sold in multiples of 12 for $466.68

Key Features

Filter Design
Spin-On
Outside Diameter
3 15/16 in
Overall Length
17 11/16 in
Product Type
Oil Filter
Overall Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16460
Zoro #
G814841001
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Diameter
3 15/16 in
Overall Length
17 11/16 in
Overall Width
13 3/8 in
Overall Height
6 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
30 lpm
Media Material
Glass
Baldwin Interchange
B40063
Fleetguard
LF16460

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.