Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF17473

  • Zoro # G314841020


product price: $69.79
/ea
Sold in multiples of 6 for $418.74

Key Features

Filter Design
Spin-On
Standards
ISO 4548-12
Overall Width
11 7/8 in
Overall Length
17 1/2 in
Flow Rate
151.41 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17473
Zoro #
G314841020
UPC #
638217163593
Country of Origin
United States

Dimensions

Overall Width
11 7/8 in
Overall Length
17 1/2 in
Outside Diameter
5 3/8 in
Overall Height
13 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Flow Rate
151.41 lpm
Compatible Fluid Type
Oil
Media Material
Cellulose
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.