
Oil Filter Cellulose Spin On
Mfr # LF17503
Zoro # G014841030
product price: $38.29
/eaSold in multiples of 12 for $459.48
Key Features
Filter Design
Spin-On
Media Material
Cellulose
Flow Rate
93 lpm
Product Type
Oil Filter
Standards
ISO 4548-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF17503
Zoro #
G014841030
UPC #
-
Country of Origin
India
Dimensions
Overall Width
14 5/8 in
Overall Length
18 11/16 in
Outside Diameter
4 5/16 in
Overall Height
11 3/8 in
Details
Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Flow Rate
93 lpm
Product Type
Oil Filter
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.