Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF17531

  • Zoro # G014840958


product price: $10.99
/ea
Sold in multiples of 12 for $131.88

Key Features

Filter Design
Spin-On
Overall Height
5 in
Outside Diameter
2 15/16 in
Overall Width
10 5/8 in
Flow Rate
11.4 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17531
Zoro #
G014840958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Outside Diameter
2 15/16 in
Overall Width
10 5/8 in
Overall Length
13 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
11.4 lpm
Product Type
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Fleetguard
LF17531
Baldwin Interchange
B7449

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.