Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF17556

  • Zoro # G814840967


product price: $36.19
/ea
Sold in multiples of 12 for $434.28

Key Features

Filter Design
Spin-On
Overall Width
12 1/8 in
Compatible Fluid Type
Oil
Media Material
Cellulose
Overall Length
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17556
Zoro #
G814840967
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
12 1/8 in
Overall Length
16 1/8 in
Outside Diameter
3 11/16 in
Overall Height
7 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Media Material
Cellulose
Product Type
Oil Filter
Flow Rate
20 lpm
Fleetguard
LF17556
Baldwin Interchange
B7350

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.