Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3316

  • Zoro # G414840992


product price: $16.69
/ea
Sold in multiples of 12 for $200.28

Key Features

Filter Design
Spin-On
Thread Size
1"-12 UNF-2B
Flow Rate
42 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3316
Zoro #
G414840992
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-12 UNF-2B
Outside Diameter
3 3/4 in
Overall Width
12 1/2 in
Overall Height
8 1/8 in
Overall Length
16 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
42 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.