Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3325

  • Zoro # G714841002


product price: $40.99
/ea
Sold in multiples of 6 for $245.94

Key Features

Filter Design
Spin-On
Overall Length
14 3/8 in
Compatible Fluid Type
Oil
Thread Size
1 1/2"-12 UNS-2B
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3325
Zoro #
G714841002
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 3/8 in
Thread Size
1 1/2"-12 UNS-2B
Outside Diameter
4 3/4 in
Overall Width
9 7/8 in
Overall Height
11 13/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Media Material
Cellulose
Product Type
Oil Filter
Flow Rate
84 lpm
Fleetguard
LF3325
Baldwin Interchange
B7396

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.