Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3333

  • Zoro # G014840927


product price: $33.89
/ea
Sold in multiples of 6 for $203.34

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Overall Length
14 1/2 in
Product Type
Oil Filter
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3333
Zoro #
G014840927
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/4 in
Overall Length
14 1/2 in
Thread Size
1 1/2"-12 UNF-2B
Overall Height
10 7/8 in
Overall Width
9 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Flow Rate
106 lpm
Fleetguard
LF3333
Baldwin Interchange
B95

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.