Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3341

  • Zoro # G514840984


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Filter Design
Spin-On
Flow Rate
14 lpm
Overall Height
4 5/8 in
Outside Diameter
3 11/16 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3341
Zoro #
G514840984
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 5/8 in
Outside Diameter
3 11/16 in
Overall Width
11 3/8 in
Overall Length
15 3/16 in
Thread Size
3/4"-16 UNF-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
14 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter
Media Material
Cellulose

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.