Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3345

  • Zoro # G514841004


product price: $13.69
/ea
Sold in multiples of 12 for $164.28

Key Features

Filter Design
Spin-On
Overall Length
16 3/16 in
Compatible Fluid Type
Oil
Product Type
Oil Filter
Overall Width
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3345
Zoro #
G514841004
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 3/16 in
Overall Width
12 5/16 in
Thread Size
1"-16 UN-2B
Outside Diameter
3 11/16 in
Overall Height
6 13/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fleetguard
LF3345
Baldwin Interchange
BT427

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.